Zoro Homepage

Mattress, Navy/Gray, 7 in. H x 84 in. L

  • Mfr # H11748

  • Zoro # G2154148


product price: $932.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
84 in
Width
36 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Urethane, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11748
Zoro #
G2154148
UPC #
815073020035
Country of Origin
United States

Dimensions

Length
84 in
Width
36 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Length
84 in
Overall Height
7 in
Overall Width
36 in

Details

Maximum User Weight
500 lb
Cover Material
Urethane, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Fire Barrier Protection
Yes
Core Material
Foam
Features
Multi-Zone Foam Core
Reversible
No
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
Cal 117-2013
Weight Capacity
500 lb
Model Name
Mattress
End-to-End Reversible
Not Reversible
Cover Opacity
Opaque
Product Type
Mattress
Includes Integrated Pillow
No Pillow
Top-to-Bottom Reversible
Not Reversible
Flammability Standards
CAL 117-2013
Includes Vent
Vented
Resistance Properties
Hypoallergenic, Microbe Resistant, Odor Resistant, Stain Resistant
Includes Fire Barrier
Fire Barrier Included

Description

Institutional Mattress, Length 84 in, Height 7 in, Width 36 in, Core Material Foam, Cover Material Urethane, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.