Stretcher Pad, 76x3x31in, Foam, Lectrolite
Mfr # H10596
Zoro # G8912565
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
For Use With
Any Standard Stretcher Cart
Width
31 in
Thickness
3 in
Corners
No Tapers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10596
Zoro #
G8912565
UPC #
-
Country of Origin
United States
Dimensions
Length
76 in
Width
31 in
Thickness
3 in
Overall Length
76 in
Overall Width
31 in
Details
Item
Stretcher Pad
For Use With
Any Standard Stretcher Cart
Corners
No Tapers
Color
Black
Core Material
Foam
Industry Type
Healthcare
Cover Material
Lectrolite
Maximum User Weight
350 lb
Standards
Meets CAL 117
Green Environmental Attribute
Does not Contain Formaldehyde
User Load Capacity - Maximum
350 lb
Features
Standard 1.8 lb. High Density Foam Core
Corners Type
No Tapers
Compatible Product Type
Stretcher Frames
Number of Tapered Corners
0
Description
Stretcher Pad, Color Black, For Use With Any Standard Stretcher Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.