Zoro Homepage

Stretcher Pad, 76x4x26in, Foam, 4Taper Crnr

  • Mfr # H10127

  • Zoro # G8911953


product price: $287.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any Standard Stretcher Cart
Length
76 in
Width
26 in
Thickness
4 in
Corners
4 Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10127
Zoro #
G8911953
UPC #
-
Country of Origin
United States

Dimensions

Length
76 in
Width
26 in
Thickness
4 in
Overall Width
26 in
Overall Length
76 in

Details

Item
Stretcher Pad
For Use With
Any Standard Stretcher Cart
Corners
4 Tapered
Color
Black, Blue
Core Material
Foam
Maximum User Weight
350 lb
Standards
Meets CAL 117
Industry Type
Healthcare
Cover Material
Urethane
Green Environmental Attribute
Does not Contain Formaldehyde
Features
Standard 1.8 lb. High Density Foam Core
Number of Tapered Corners
4
Compatible Product Type
Stretcher Frames
Corners Type
Tapered
User Load Capacity - Maximum
350 lb

Description

Stretcher Pad, Color Black, Blue, For Use With Any Standard Stretcher Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.