Stretcher Pad, 76x5x26in, Foam, Urethane
Mfr # H10788
Zoro # G8911996
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
For Use With
Any Standard Stretcher Cart
Width
26 in
Thickness
5 in
Corners
No Tapers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10788
Zoro #
G8911996
UPC #
-
Country of Origin
United States
Dimensions
Length
76 in
Width
26 in
Thickness
5 in
Overall Length
76 in
Overall Width
26 in
Details
Item
Stretcher Pad
For Use With
Any Standard Stretcher Cart
Corners
No Tapers
Color
Black, Blue
Core Material
Foam
Green Environmental Attribute
Does not Contain Formaldehyde
Cover Material
Urethane
Industry Type
Healthcare
Standards
Meets CAL 117
Maximum User Weight
350 lb
Corners Type
No Tapers
Compatible Product Type
Stretcher Frames
User Load Capacity - Maximum
350 lb
Number of Tapered Corners
0
Features
Standard 1.8 lb. High Density Foam Core
Description
Stretcher Pad, Color Black, Blue, For Use With Any Standard Stretcher Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.