Hand Crimp Stud, External Thread, 3/16 in.
Mfr # 31-607-1
Zoro # G316554133
product price: $11.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-607-1
Zoro #
G316554133
UPC #
-
Country of Origin
United States
Description
Hand Crimp Stud, Compatible Rope Diameter 3/16 in, Thread Length 2 1/2 in, Thread Size 1/4-28, Thread Type External, Swaged Outside Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material 316 Stainless Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.