Zoro Homepage
This item is Discontinued.
C. Sherman Johnson Hand Crimp Turnbuckle with Deck Toggle 26-412-1T

Hand Crimp Turnbuckle with Deck Toggle (Discontinued)

  • Mfr # 26-412-1T
  • Zoro # G6086211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-412-1T
Zoro #
G6086211
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1/8 in
Thread Size
1/4-28
Open Length
11 1/2 in
Closed Length
8 1/2 in
Take Up Length
3 in
Compatible Rope Diameter
1/8 in
Extended Length
11 1/2 in
Retracted Length
8 1/2 in

Details

Item
Hand Crimp Turnbuckle with Deck Toggle
Material
316 stainless steel
Attachment Type
Bolt On
Working Load Limit
500 lb
Take Up
3 in
Body Material
316 Stainless Steel

Description

Hand Crimp Turnbuckle with Deck Toggle, Body Material 316 Stainless Steel, Working Load Limit 500 lb, Compatible Rope Diameter 1/8 in, Extended Length 11 1/2 in, Retracted Length 8 1/2 in, Take Up Length 3 in, Thread Size 1/4-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.