Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 10 PK

  • Mfr # 35-603

  • Zoro # G8518937


product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 3 for $18.45

Key Features

Thread Size
1/4"-28
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-603
Zoro #
G8518937
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Hex Height
1/4 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-28
Nut Height
1/4 in
Width Across Flats
7/16 in

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Removable
Yes
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B80 to C32
Pack Size
Small Pack
Application
For Use with Treaded Terminals
Hex Type
Locking Nut
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A240
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Material Grade
Grade 5
Fastener Thread Direction
Right Hand

Description

Hex Nut, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 1/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A240, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B80 to C32, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.