
Quick Release Lever - 5/16in Pin
Mfr # 14-206
Zoro # G716127999
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-206
Zoro #
G716127999
UPC #
-
Country of Origin
China
Description
Quick Release Lever - 5/16'' PinThe Johnson Hyfield-type lever has several very practical features that have been developed after extensive testing on both high-performance multi-hulls and monohulls. The fitting is rugged, having an ultimate strength of 2500 lbs. A positive stop is provided to prevent jamming fingers between the fitting and wire when thrown open under load and the large surface area of the push pad makes it easier to close the lever under load. Lever take-up is 2-1/8' to an over-center position and comes with a quick-release pin for positive locking. The extender arm may be had in either 1/4' or 5/16' pin size. This is an essential piece of hardware on Catamaran shrouds to allow the crew to right the boat after a capsize. Without it, another boat or extraordinary effort is required. Trailer-able boats up to 26 feet find that a lever on the forestay greatly facilitates stepping and unstepping the mast.Specifications:Approximate breaking strength = 2,500lbsSafe working load = 1000lbsExtender number of holes = 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.