Shop DAY-BRITE CFI

Direct/Indirect 3500K LED

  • Mfr # 2EVG48L835-4-D-UNV-DIM
  • Zoro # G000404317

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
4,800 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EVG48L835-4-D-UNV-DIM
Zoro #
G000404317
UPC #
784197028961
Country of Origin
Mexico

Dimensions

Overall Length
48 in
Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Height
2 3/4 in
Nominal Length
4 ft
Manufacturers Warranty Length
5 yr
Nominal Width
2 ft
Wire Rope Length
48 in
Length
48 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
4,800 lm
Color Temperature
3500 K
Color Rendering Index
80
Max. Fixture Wattage
48 W
Light Technology
LED
Dimming Method
0 to 10V
Overall Bulb Shape
48L
Series
Evogrid
Emergency Battery Backup
No
For Bulb Type
LED
Rated Life
50,000 hr
Dimming Range
5%/1%
Lumens per Watt
139 lm/W
Housing Material
Plastic
Finish
Luminaire
For Bulb Base Type
48L
IP Rating
Not Rated
Lens Type
Opal Diffuser
Housing Color
White
Fixture Ballast Type
No Ballast Required
Warranty
5 yr
Standards
CSA, UL
Ballast Start Type
No Ballast
Lens Shape
Straight Square
Bulb Included
Integrated LED
Light Output
4,800 lm
Mounting Style
Grid
Maximum Fixture Wattage
42 W
Sensor Type
No Sensor
Ballast Type
No Ballast Required
LED Replacement For
(2) Lamp T8

Description

2 ft x 4 ft, Lens Shape Straight Square, 3500K, 4,800 lm, 139 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 48 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid

Ratings & reviews