Cable Network Tester, RJ45, Network Cables
- Mfr # LIQ-KIT
- Zoro # G000489673
product price:Â
$
3,550.55
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Network Cabling
Primary Function
Copper Cable Qualification
Instrument Display
Touchscreen
Includes
AC Charger, Duffle Bag Carrying Case, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, RJ45/11 Universal Coupler, RJ45 Patch Cord
Connector Type
RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIQ-KIT
- Zoro #
- G000489673
- UPC #
- 20004233
- Country of Origin
- United States
Dimensions
- Cable Length Display
- Yes
- Battery Size
- 3.6V
- Maximum Cable Length
- 1,000 ft
- Dimensions
- 8.5 in x 4.5 in, Length (Maximum): 305 m (1000 ft)
Description
Cable Network Tester, Testing Functions Cable Length Display, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD Touchscreen, For Use With Network Cabling, Includes AC Charger, Duffle Bag Carrying Case, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, RJ45/11 Universal Coupler, RJ45 Patch Cord
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.