Shop STORM INTERFACE
See all product information
Create Account
Industrial Illum Keypad, 16 Key, IP65
- Mfr # 720 TFXI 16 KEY
- Zoro # G8586322
product price:Â
$
57.95
/ea
Key Features
Number of Keys
16
IP Rating
IP65
Interface
USB Illuminated Keypad
Standards
BSI, EU RoHS Compliant, WEEE
Operating Temp. Range
-4 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720 TFXI 16 KEY
- Zoro #
- G8586322
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Industrial Illuminated Keypad
- Number of Keys
- 16
- IP Rating
- IP65
- Interface
- USB Illuminated Keypad
- Standards
- BSI, EU RoHS Compliant, WEEE
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Case Material
- Polymer
- Includes
- Gasket
- Key Layout
- Numeric
- Key Top Material
- Polymer
- Features
- Permanently Laser Marked with Black Keytop Characters
- Maximum Operating Temperature
- 60 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Connector Type
- Square Pin
Dimensions
- Cutout Height
- 2 1/2 in
- Cutout Width
- 2 1/2 in
- Height
- 3 3/4 in
- Depth
- 1/2 in
- Width
- 3 3/4 in
- Overall Height
- 3 3/4 in
- Overall Depth
- 5/8 in
- Overall Width
- 3 3/4 in
- Fits Chest Size
- Permanently Laser Marked with Black Keytop Characters
Description
Industrial Illuminated Keypad, Connector Type Square Pin, Key Layout Numeric, Number of Keys 16, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 2 1/2 in, Features Permanently Laser Marked with Black Keytop Characters, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 60 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.