Weed Popper Step & Twist 38 in. Steel Precision Tip Weed Cutter
- Mfr # 95204
- Zoro # G000541012
product price:
$
32.65
/ea
Sold in multiples of 4 for
$130.60
Key Features
Blade Length
4 in
Blade Material
Steel
Blade Edge
Precision Tip
Material
Carbon Steel
Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95204
- Zoro #
- G000541012
- UPC #
- 810053890134
- Country of Origin
- China
- Blade Material
- Steel
- Blade Edge
- Precision Tip
- Material
- Carbon Steel
- Features
- Comfort Grip; Coated Blades
- Color
- Red
Dimensions
- Blade Length
- 4 in
- Length
- 38 in
Description
Besides looking bad, weeds are fierce competitors for essential sunlight, nutrients and moisture. The Weasel Weed Popper Step & Twist makes it easy to remove many weeds, including dandelions, by using its unique plug-ejecting feature. Simply push the tines onto the weed, press down with your foot, twist the handles and pop out the weed instantly, roots and all with no chemical treatments.
- • Durable carbon steel
- • Comfort-grip handle
- • Great for dandelions
- • Eco-friendly, chemical-free weeding
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.