Stand Up Weed Puller Tool w/ Long Handle Ergonomic Weeder Puller Weeding Without Bending
- Mfr # GW12A04-18
- Zoro # G822936843
product price:
$
31.39
/ea
Key Features
Blade Width
2.9 in
Height
2.9 in
Color
Natural
Length
45.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW12A04-18
- Zoro #
- G822936843
- UPC #
- 196593997091
- Country of Origin
- China
Dimensions
- Blade Width
- 2.9 in
- Height
- 2.9 in
- Length
- 45.6 in
Details
- Item
- Weeder
- Color
- Natural
Description
Tough weeds are no match for Garry’s Back Saving Weeder Tool by Kings County Tools. The 45.6-inch-tall weed pulling tool allows you to easily rid your lawn and garden from pesky dandelions, crabgrass, thistles, and other deep-rooted weeds without the need to bend over or kneel, perfect for senior gardeners. With a durable cast steel and bamboo construction and an easy to use design, you’re sure to enjoy season after season of use from this hand weeder tool. Kings County Tools is your source for manual weeders and other gardening tools with quality you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.