Shop ALATERRE FURNITURE
See all product information
Create Account
MOD Full Bed
- Mfr # AJMD2020WH
- Zoro # G001066361
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Full
Color
White, Brown
Material
Wood
Includes
Bed
Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJMD2020WH
- Zoro #
- G001066361
- UPC #
- 848595016903
- Country of Origin
- Brazil
- Color
- White, Brown
- Material
- Wood
- Includes
- Bed
- Item
- Full Bed Frame Bed
Description
Clean, straight lines and simple styling coordinate with most design styles. The bed features a two-tone finish to complement a range of décor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. The included slats provide plenty of support; no box spring needed. It is the perfect centerpiece to any bedroom.