Shop ALATERRE FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Arden Panel Wood Queen Bed, Driftwood Gray
- Mfr # ANAN3032
- Zoro # G108663159
product price:Â
$
612.99
/ea
Key Features
Bed Size
Queen
Material
Pine, Metal
Overall Height
50"
Overall Width
65"
Overall Length
86"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANAN3032
- Zoro #
- G108663159
- UPC #
- 848595043268
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 50"
- Overall Width
- 65"
- Overall Length
- 86"
Details
- Color
- Driftwood Gray
- Material
- Pine, Metal
Description
Simple yet striking, this bedroom collection transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. These pieces are well constructed, durable, and will last for years to come. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. Each bed includes slats so there is no box spring required. Incorporated with a high profile headboard and low profile footboard, it will be a perfect addition to your restful retreat. Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.