Drill Bit, 3/8", 18" L, Carbide
- Mfr # HC4C2067
- Zoro # G001288893
product price:Â
$
22.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
3/8 in
Shank Diameter
25/64 in
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC4C2067
- Zoro #
- G001288893
- UPC #
- 000346642810
- Country of Origin
- China
- Item
- Drill Bit
- Shank Type - Machining
- SDS Plus
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbide Tipped
- Number of Cutter Heads
- 4
- Impact Rated
- No
- Percussion Rated
- Yes
- Decimal Equivalent
- 0.375
- Primary Material Application
- Concrete
- Measurement System
- Fractional Inch
- For Tool Type
- Rotary Hammer
- Sub Brand
- Bulldog(TM)
- Material
- Carbide
- Number of Flutes
- 4
- Centering Bit Required
- No
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Wet/Dry
- Shank Type
- SDS-Plus
- Finish
- Bright (Uncoated)
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 3/8 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 16 in
- Drilling Depth
- 16 in
- Flute Length
- 16 in
- Core Body Length
- 16 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Drill Bit, SDS Plus, 3/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.