Shop MOEN
See all product information
Create Account
Installation Tool
- Mfr # 930-002
- Zoro # G001735144
product price:Â
$
57.69
/ea
Key Features
Length
12.3
Width
10.25 in
Weight
0.73
Height
7.75
Finish
N/A or Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 930-002
- Zoro #
- G001735144
- UPC #
- 860000103558
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12.3
- Width
- 10.25 in
- Height
- 7.75
Details
- Weight
- 0.73
- Finish
- N/A or Unfinished
- Collection
- Flo by Moen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.