Replaceable Drill Tip, PVD Carbide
- Mfr # DA2200MGMPR1525
- Zoro # G001772217
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2200
Grade
PR1525
Insert Material
Carbide
Coating
PVD
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DA2200MGMPR1525
- Zoro #
- G001772217
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 2200
- Cutter Diameter
- 0.8661 in
Details
- Item
- Replaceable Drill Tip
- Grade
- PR1525
- Insert Material
- Carbide
- Coating
- PVD
- Features
- General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
- Hand
- Right-Hand
- Chip-Breaker
- Yes
- Application
- Drilling
- Series
- DRA
Description
Replaceable Drill Tip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.