Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-U-PC

  • Mfr # 4170177
  • Zoro # G3877515

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Size
4
Grade
WU10PT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170177
Zoro #
G3877515
UPC #
4021169609442
Country of Origin
United States
Item
Parting and Grooving Insert
Grade
WU10PT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Insert Application
Drilling
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTR405M4UPC
Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Material
Carbide
No. of Edges
2
Material - Machining
Carbide
ANSI Code
WMTR405M4UPC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
M, N, S
Manufacturer Grade
WU10PT
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, P
Chip-Breaker Code
PC
Clearance Angle
6 Degrees
Cutting Application
Profiling
Measurement System
Metric
Finish
AlTiN
Material
Carbide
Hole Type
No Hole
Chip-Breaker Style
On One Side

Dimensions

Insert Size
4
Dimension Type
Metric
Overall Length
25.58mm
Seat Size
4
Corner Radius
2.03mm
Width
3.15mm
Thickness
4.62mm
Max. Grooving Width
4.13mm
Reference Length
25.58mm

Description

Parting and Grooving Insert, Seat Size 4, AlTiN, ANSI Code WMTR405M4UPC, Coating Process PVD, Corner Radius 2.03mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.