
COB / UV Slim Profile Work Light with Magnetic Mounts (Discontinued)
- Mfr # 92819
- Zoro # G001798309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92819
Zoro #
G001798309
UPC #
99198928197
Country of Origin
China
Description
Brighten up your workspace with the ILLUMINATOR 92819 COB / UV Slim Profile Worklight with Magnetic Mounts. This handy worklight features two COB style LEDs with another strip of UV LEDs in between to provide both bright white illumination as well as ultraviolet light ideal for performing automotive and industrial / maintenance inspections. The light's low profile design is small and thin enough that it can be used in spaces that lack the depth to allow for access with larger, corded lights. The COBs provide a brightly illuminating 300 lumens of white light on high setting and a gentle 30 lumens on the lowest setting, all without the excess heat generated by traditional incandescent light bulbs. In UV mode the light generates 395nm ultraviolet light that is great for causing certain automotive and industrial chemicals to fluoresce and indicate the locations of fluid leaks. The back of the light features a pair of powerful magnets that allow you to mount the light easily to the undersides of car and truck hoods and trunks, the side of tool boxes, uprights of storage racks, inside metal storage cabinets, and more to allow for hands-free use. Runs on 4 AAA cell alkaline batteries which come included for your convenience which can power the COB LEDs for up to 1 hour on maximum and 18 hours on the lowest setting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.