Shop SUMMIT
See all product information
Create Account
24" Wide 4-Burner Gas Cooktop In Stainless Steel
- Mfr # GCJ4SS
- Zoro # G001839965
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
23.63 in
Height
2.88 in
Depth
20.13 in
Standards
ETL -ETL-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCJ4SS
- Zoro #
- G001839965
- UPC #
- 761101064291
- Country of Origin
- Italy
- Item
- GasCooktop
- Color
- Stainless Steel
- Standards
- ETL -ETL-C
- Application
- GasCooktop
- Finish
- Stainless Steel
Dimensions
- Width
- 23.63 in
- Height
- 2.88 in
- Depth
- 20.13 in
Description
Summit's 'Made in Italy' gas cooktops offer a powerful performance in a durable, safe, and stylish design.
- Long-lasting durability in a sleek design
- Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
- Provides added safety and blends cleanly into countertops
- Bottom-right 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
- Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
- Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
- Convert operation from natural gas to LP with the included kit
- Bottom-left burner offers 10,000 BTU for cooking larger dishes
- Two upper left and right burners produce 6,000 BTU to accommodate most cooking needs
- Bottom-right 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.