Shop FRIGIDAIRE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
OvenRange, Silver, Cer Glass, 30"W, 36-5/8"H
- Mfr # FCFE3082BS
- Zoro # G725089219
product price:Â
$
1,268.99
/ea
Key Features
ADA Compliant
Yes
Oven Interior Depth
19 7/8 in
Cooking Surface Material
Ceramic Glass
Color
Silver
Display Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCFE3082BS
- Zoro #
- G725089219
- UPC #
- 810143400564
- Country of Origin
- United States
- ADA Compliant
- Yes
- Cooking Surface Material
- Ceramic Glass
- Color
- Silver
- Display Type
- LED
- Features
- 2-in-1 Dual Element, 30-Minute Steam Clean, Air Fry, Convection Bake, Cooktop Keep Warm Zone, Extra Wide Store-More(TM) Storage Drawer, Frigidaire(R) Fit Promise, Hidden Bake Element, Power Plus(R) Element
- Perfomance
- Residential
- Voltage
- 240V
- Power Source
- Electric
- Item
- Oven Range
- Weight
- 147 lb
- Current
- 12 A
- Number of Burners
- 5
- Wattage
- 12 kW
- Number of Racks
- 2
- Standards
- ADA Compliant, RoHS Compliant, UL Listed
- Self Cleaning
- Yes
- Lower Oven Capacity
- 5.3 cu ft
Dimensions
- Oven Interior Depth
- 19 7/8 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 36 5/8 in
- Oven Interior Height
- 18 1/8 in
- Oven Interior Width
- 25 1/4 in
- Overall Depth
- 26 in
- Overall Width
- 30 in
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 36 5/8 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity Not Applicable, ADA Compliant Yes, Self Cleaning Yes, Cooking Surface Material Ceramic Glass, Current 12 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.