Select-a-Size Perforated Roll Paper Towels, 2 Ply, 103 Sheets, 51 ft, White

  • Mfr # 66924

  • Zoro # G001860549


product price:  $40.19
/pk 8, $5.02/ea

Key Features

Color
White
Product Series
Select-a-Size
Sheet Width
11 in
Sheet Length
5.9 in
Sheet Size
11 in x 5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66924
Zoro #
G001860549
UPC #
37000669241
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
5.9 in
Sheet Size
11 in x 5.9 in
Roll Length
51 ft
Core Dia.
1.75 in

Details

Paper Towel Type
Perforated Household Roll
Item
Paper Towels
Color
White
Product Series
Select-a-Size
Number of Sheets
113
Ply
2 Ply
Container Type
Plastic Overwrap
Material
Paper
Application
General Purpose
Features
8 Double Plus Rolls = 20 Regular Rolls
Scent
Unscented
Applicable Material
Glass; Hard Surfaces
Dirt Types
Dust; Grime; Liquid; Soil

Description

Strong, super absorbent, two-ply sheets handle spills fast. Select-a-size, lets you choose the amount you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.