Shop KYOCERA
See all product information
Create Account
CD1240
- Mfr # CD1240
- Zoro # G001917335
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Blade Style
SF
Blade Height
0.7500"
Bar Type
Carbide Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD1240
- Zoro #
- G001917335
- UPC #
- -
- Country of Origin
- United States
- Item
- CD1240
- Blade Style
- SF
- Bar Type
- Carbide Shank
Dimensions
- Blade Height
- 0.7500"
Description
CD1240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.