Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538504
- Zoro # G3778562
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2.5xD
Cutting Direction
Right Hand
Shank Dia.
1-1/2 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538504
- Zoro #
- G3778562
- UPC #
- 4050839900145
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 2.5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF2375R3SLR150H
- ISO Number
- TCF2375R3SLR150H
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Overall Length
- 11.8648 in
- Min. Drill Dia.
- 2-3/8 in
- Flute Length
- 8.7550 in
- Depth x Dia. Ratio
- 2.5xD
- Max. Drilling Depth
- 7.2100 in
- Max. Drill Dia.
- 2.4144"
- Wire Rope Length
- 11.8648 in
- Seat Size
- H
- Length
- 11.8648 in
Description
Indexable Insert Drill, 2.5xD, Max. Drilling Depth 7.2100 in, TCF2375R3SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.