Toggle Switch 1/2 Dpst
- Mfr # 00-336568-00001
- Zoro # G002250059
product price:Â
$
25.59
/ea
Key Features
For Use With
Globe Slicer All Models; Hobart Fryer Ck20, Ck201; Oven Cn90a, Cn91b; Qualheim Vegetable Slicer 101, 200, 400, 440
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Globe; Hobart; Qualheim
Color
Black; Silver
Height
1.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-336568-00001
- Zoro #
- G002250059
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Toggle Switch
- For Use With
- Globe Slicer All Models; Hobart Fryer Ck20, Ck201; Oven Cn90a, Cn91b; Qualheim Vegetable Slicer 101, 200, 400, 440
- Features
- Fits Hole 1/2 in; On/Off; (4) Screws Terminals
- Fits Brand
- Globe; Hobart; Qualheim
- Color
- Black; Silver
- Voltage
- 125/250 V
- Amps
- 16 A at 125 V; 8 A at 250 V
- Type
- DPST
Dimensions
- Height
- 1.70 in
- Length
- 1.70 in
- Width
- 0.70 in
Description
[ Toggle Switch ] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[ Terminals 4 (Screws) ] [ Volt/Amp 16A/125V,8A/250V ] ;[ Color Black/Silver];Globe Slicer All Models;Hobart Fryer Ck20, Ck201;Oven Cn90A, Cn91B;Qualheim Vegetable Slicer 101, 200, 400, 440
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.