FUSE BLOCK
- Mfr # FH53
- Zoro # G002449071
product price:Â
$
26.15
/ea
Key Features
Max. Voltage
12
Connector Quantity
2
Terminal Quantity
2
Connector Gender
Female
Number of Fuses
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH53
- Zoro #
- G002449071
- UPC #
- 33086519357
- Country of Origin
- Unknown
Details
- Item
- Fuse Block
- Max. Voltage
- 12
- Connector Quantity
- 2
- Terminal Quantity
- 2
- Connector Gender
- Female
- Number of Fuses
- 2
- Connector Shape
- Round
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.