n 100 Amp Fusetron Dual Element Time-Delay Current Limiting Fuse Class RK5, 250V UL Listed
- Mfr # FRN-R-100
- Zoro # G823561198
product price:Â
$
71.95
/ea
Key Features
Standards
CE Marked
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Length
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRN-R-100
- Zoro #
- G823561198
- UPC #
- 51712101851
- Country of Origin
- Unknown
Dimensions
- Length
- 2.1 in
Details
- Standards
- CE Marked
- Amps
- 100 A
- AC Voltage Rating
- 250V AC
- Item
- Cartridge Fuses
- DC Voltage Rating
- 125V DC
Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 100 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.