Shop SIEMENS

Text Display

  • Mfr # 6ED10554MH080BA1
  • Zoro # G002485710

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Features
3 Background Colors, Display Indication of 6 Lines, LED Display
Description/Special Features
3 Background colors, 6-line, Installation accessories for LOGO! 8, LOGO! TD text display
Display
LCD
Width
128.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ED10554MH080BA1
Zoro #
G002485710
UPC #
195125092013
Country of Origin
China

Dimensions

Width
128.2 mm
Height
86 mm
Depth
38.7 mm
Height of front
86 millimetre
Width of front
128 millimetre
Installation depth
39 millimetre
Overall Width
3.74 in
Overall Depth
1.52 in
Overall Height
1.85 in
Fits Chest Size
3 Background Colors, Display Indication of 6 Lines, LED Display

Details

Item
Text Display
Power Required
24V DC
Features
3 Background Colors, Display Indication of 6 Lines, LED Display
Description/Special Features
3 Background colors, 6-line, Installation accessories for LOGO! 8, LOGO! TD text display
Display
LCD
Port Type
Ethernet
Counters
0
Input Voltage
12V DC to 24V DC, 24V AC
Product Type
Text Display
max. supply voltage with AC 60 Hz
26.4 volt
Number of levels, password protection
1
Process value provision (input) possible
Yes
Manufacturer product family
LOGO!
Process value display (output) possible
Yes
min. supply voltage with AC 60 Hz
20.4 volt
Power loss, static, current-independent [Pls]
2 watt
number of programmable function keys
4
Messaging system (including buffer and acknowledgement) present
No
Number of HW interfaces PROFINET
0
min. supply voltage with AC 50 Hz
20.4 volt
Max. operating temperature
55 degree_Celsius
useable project memory/user memory
0 kilobyte
number of system buttons
6
Number of HW interfaces Industrial Ethernet
2
Number of HW interfaces serial RS422
0
max. supply voltage with DC
28.8 volt
max. supply voltage with AC 50 Hz
26.4 volt
description of product type
Text display
Alpha keyboard present
No
Number of HW interfaces Wireless
0
Number of display lines
6
min. supply voltage with DC
10 volt
Min. operating temperature
-20 degree_Celsius
Degree of protection (IP), front side
IP65
Manufacturer product root
Text display
Number of HW interfaces parallel
0
numeric keyboard present
No
Graphic objects representable
No
Display type
STN
Supply voltage type
AC/DC
Number of HW interfaces, other
0
Number of HW interfaces serial RS232
0
Number of HW interfaces serial TTY
0
number of buttons with LED
0
Pressure output present
No
Number of HW interfaces serial RS485
0
Message display present
Yes
Number of display characters per line
20
Compatible Product Type
Programmable Logic Controllers
Compatible with Series
LOGO!
Compatible with Brand
Siemens
Compatible Series
LOGO!

Description

Text Display, Width 128.2 mm, Depth 38.7 mm, Power Required 24V DC, Features 3 Background Colors, Display Indication of 6 Lines, LED Display, Height 86 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.