Shop DAYTON

LongHandSelectSwitch, Illum, Red, 3Pos, 22mm

  • Mfr # 30G293
  • Zoro # G4987507

product price: 
$
24.79
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Operator Head Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30G293
Zoro #
G4987507
UPC #
190735245941
Country of Origin
India
Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
No Cam
Operator Color
Red
NEMA Rating
1, 2, 3, 4, 4X
Position
3
Bezel Material
Die Cast Aluminum
Bezel Color
Chrome
Lamp Module Voltage
Module Not Included
Lamp Module Type
Module Not Included
IP Rating
Not Rated
Switch Operation @ Position B
O
Standards
CE, CSA, IEC, UL Listed
Switch Operation @ Position A
X
Switch Operation @ Position C
X
Lamp Type
Led
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Number of Positions
3
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
On
Operator Illumination
Illuminated
Operator Head Color
Red

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Description

Long-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Red, Operator Head Material Polycarbonate, Bezel Material Die Cast Aluminum, Bezel Color Chrome, NEMA Rating 1, 2, 3, 4, 4X, IP Rating Not Rated, Cam No Cam, Standards CE, CSA, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.