Shop AVERY
See all product information
Create Account
Two-Tone Durable View Binder, Black/Whit
- Mfr # 17286
- Zoro # G002658879
product price:Â
$
7.59
/ea
Sold in multiples of 6 for
$45.54
Key Features
Binder Sheet Capacity
250
Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Color
White/Black
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17286
- Zoro #
- G002658879
- UPC #
- 077711172869
- Country of Origin
- United States
- Item
- Two-Tone Durable View Binder,Black/Whit
- Binder Sheet Capacity
- 250
- Color
- White/Black
- Material
- Polypropylene
- Ring Type
- Slant Ring
- Number of Pockets
- 4
Dimensions
- Binder Ring Size
- 1 in
- Paper Size (ex: 8" x 11")
- 8-1/2 in x 11 in
- Size
- Letter
- Paper Size (ex: 8 x 11)
- 8-1/2 in x 11 in
Description
Two-Tone Durable View Binder,Black/Whit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.