View Binder, 3-Ring Binder, Angle D Ring, 1 Inch, White - 1in Binder Capacity - Letter - 8 1/2in x
- Mfr # 870100
- Zoro # G623364333
product price:Â
$
9.79
/ea
Key Features
Binder Features
Clear Overlay
Material
Polypropylene
Sheet Standard
Letter
Ring Type
D-Ring
Binder Sheet Capacity
225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 870100
- Zoro #
- G623364333
- UPC #
- 64128870105
- Country of Origin
- Canada
- Binder Features
- Clear Overlay
- Material
- Polypropylene
- Sheet Standard
- Letter
- Ring Type
- D-Ring
- Binder Sheet Capacity
- 225
- Color
- White
- Item
- Binder
- Number of Rings
- 3
Dimensions
- Binder Ring Size
- 1 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Size Capacity
- 1 in
Description
View Binder, 3-Ring Binder, Angle D Ring, 1 Inch, White - 1in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 225 Sheet Capacity - 3 x 1in Ring(s) - Fastener(s): D-Ring - Polypropylene - White - Recycled - Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.