Reagent, Liquid
- Mfr # MN-2 RP5
- Zoro # G003559564
product price:Â
$
96.79
/ea
Key Features
Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
Specifications Not Available
Includes
1 Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN-2 RP5
- Zoro #
- G003559564
- UPC #
- -
- Country of Origin
- Germany
- Item
- Colorimeter Reagents - Alkaline-Cyanide
- Sub-Category
- Reagents
- Type
- Liquid
- Form
- Liquid
- Range
- Specifications Not Available
- Includes
- 1 Bottle
- For Use With
- Photometer
- Product Type
- Colorimeter Reagents - Alkaline-Cyanide
- Chemical Grade
- Lab, Reagent
- Compatible Product Type
- PhotoFlex Colorimeter, Photometers
- Color
- Colorless
- Volume
- 500 mL
- REMOVE - Previous PI Node
- Reagents and Refills
- Container Type
- Pack
- Shipping Restrictions
- None
- Container Material
- Foil
- Storage Temperature
- Room Temperature
- Shelf Life
- 8 mo
- Wire Color
- Colorless
Description
Colorimeter Reagents - Alkaline-Cyanide, CAS Number Not Applicable, Molecular Weight Not Applicable, APHA Not Applicable, Chemical Grade Lab, Reagent, Chemical Family Type Reagent, Calibration Certificate Not Applicable, Shelf Life 8 mo, Shipping Restrictions None, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.