Shop LAMOTTE
See all product information
Create Account
QAC Water Quality Test Kit
- Mfr # 3043-DR-01
- Zoro # G0335693
product price:Â
$
58.89
/ea
Key Features
Type
QAC
Number of Tests
50
Range
10 to 500 ppm
Includes
15 mL QAC Indicator Solution, 60 mL QAC Titration Solution, Direct Reading Titrator, Instructions, Plastic Test Tube, Test Tube Brush
Sensitivity
10 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3043-DR-01
- Zoro #
- G0335693
- UPC #
- 637395458811
- Country of Origin
- United States
- Item
- QAC Water Quality Test Kit
- Type
- QAC
- Number of Tests
- 50
- Range
- 10 to 500 ppm
- Includes
- 15 mL QAC Indicator Solution, 60 mL QAC Titration Solution, Direct Reading Titrator, Instructions, Plastic Test Tube, Test Tube Brush
- Sensitivity
- 10 ppm
- Test System
- Titrimetric
- Replacement Reagents
- 4EWD4
- Product Type
- Water Quality Test Kit
- Test Parameters
- QAC
Description
QAC Water Quality Test Kit, QAC, Range 10 to 500 ppm, Sensitivity 10 ppm, Test System Titrimetric, Number of Tests 50, Replacement Reagents 4EWD4, Standards Not Applicable, Includes 15 mL QAC Indicator Solution, 60 mL QAC Titration Solution, Direct Reading Titrator, Instructions, Plastic Test Tube, Test Tube Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.