Shop PREVUE PET PRODUCTS
Create Account
3154W 36 in. x 24 in. x 66 in. Wrought Iron Select Cage - Pewter
Mfr # 3154W
Zoro # G003743185
product price:Â
$
910.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3154W
- Zoro #
- G003743185
- UPC #
- 48081315439
- Country of Origin
- China
Description
Wrought Iron Select Cage in Pewter offers quality craftsmanship at an affordable cost. Constructed of wrought iron with a cagetop playstand to keep your bird entertained and content, a heavy-duty push button lock keeps your bird securely inside the cage when playtime is over. This select bird cage also includes four stainless steel cups, two wood perches and a castered stand for portability. Both drawers and bottom grille are removable for ease of cleaning while the rounded corner seed guards control mess around the cage. The Prevue 3154 Select Series cage offers quality craftsmanship at an excellent value! With 4 stainless steel cups, 2 solid wood perches, a rounded corner seed guard, a pull-out tray and grill with grill clip, and a playpen top, this is a great habitat for your feathered pet. The included Select Signature cage stand has rolling casters so you can easily move the cage to clean or give your pet a change of scenery. The heavy duty push-button door lock ensures your pet's safety.
36"L x 24"D x 66"H.
3/4" Wire spacing.
4 Stainless steel cups.
2 Solid wood perches.
Rounded corner seed guard.
Pull-out tray.
Pull-out grille with grill clip.
Playpen top.