Shop STAR DIST
Create Account
ributors 82333 Nonstick Cookware Set; 7 Piece
- Mfr # 82333
- Zoro # G003903268
product price:Â
$
47.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82333
- Zoro #
- G003903268
- UPC #
- 720619823332
- Country of Origin
- China
Description
Features
- 7pc Nonstick Cookware Set With Glass Lid
- Red, Blue, Black Color
- Nonstick finish easily releases foods cooked without fat.
- Distributes heat evenly on gas and elec. Ranges.
- Maintains a steady simmer.
- Stay Cool Bakelite Handle
- Dimension - 11 x 19 x 5.5 in.
- Sauce Pan With Glass Lid- 16cm
- Sauce Pan With Glass Lid-18cm
- Dutch Oven With Glass Lid - 24cm
- Open Fry Pan 24cm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.