88201 5 Qt Powder Coated Colander Lemon
- Mfr # 88201
- Zoro # G503960532
product price:Â
$
54.49
/ea
Key Features
Capacity
1.25 gal
Material
Stainless Steel, Steel
Color
Lemon
Finish
Powder Coated, Chrome, Enamel
Application
Straining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88201
- Zoro #
- G503960532
- UPC #
- 36588882011
- Country of Origin
- China
Details
- Item
- Colander
- Capacity
- 1.25 gal
- Material
- Stainless Steel, Steel
- Color
- Lemon
- Finish
- Powder Coated, Chrome, Enamel
- Application
- Straining
Description
This 5 quart colander is made of enamel on steel with stainless steel rim and handles. Great for straining or simply displaying fruit on the table this fun colored colander will draw attention to your kitchen. Make a statement in your home with this Calypso Colander by Reston Lloyd. Features Enamel on steel Stainless steel rim and handles Hand wash only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.