LED Magnetic Pickup Tool
- Mfr # CMMT98353
- Zoro # G004095979
product price:Â
$
16.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Non-marring lug set
Includes
(1) Led Magnetic Pickup Tool, (3) AG13 Button Cell Batteries
Weight
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT98353
- Zoro #
- G004095979
- UPC #
- 885911700481
- Country of Origin
- China
- Item
- LED Magnetic Pickup Tool
- Type
- Non-marring lug set
- Includes
- (1) Led Magnetic Pickup Tool, (3) AG13 Button Cell Batteries
- Weight
- 1.9
Description
LED Magnetic Pickup Tool
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.