Shop GENIUS TOOLS
Create Account
#5 Spline Drive 46mm Deep Impact Socket
- Mfr # 549546
- Zoro # G023580661
original price:Â $99.83 , new price: $89.85 , 10 percent off
new price:Â
$
89.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549546
- Zoro #
- G023580661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 46mm Spline, 1/2 Inch Drive, Chrome Molybdenum (CR-Mo) Heavy Duty - 549546 Deep Impact Socket Built for demanding impact applications, this 46mm deep impact socket uses a #5 spline drive profile and a 1/2 inch drive interface. The 110mm (4.33 inch) overall length adds reach for fasteners set deeper than standard sockets can easily access. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for high strength and durability while offering anti-corrosive properties. A heat-treated core and matte black oxide coating support long-term professional use and consistent performance under high torque. Key Benefits #5 spline deep impact socket design for high-torque, impact-rated fastening work. 46mm size with 110mm length reaches recessed fasteners and deeper lug locations. Chrome Molybdenum alloy steel (CR-Mo) supports strength, durability, and longevity. Anti-corrosive material properties help maintain performance in harsh shop environments. Oil-quenched heat treatment improves core strength and resistance to heavy use. Matte black oxide coating adds exterior toughness for repeated impact tool cycles. Size markings are stamped for quick, permanent identification during tool organization. Its combination of deep profile, durable CR-Mo construction, and clear size identification supports efficient workflow and reliable service life in daily heavy-use conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.