Module, 24V, HIS
- Mfr # 007374F
- Zoro # G0041749
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Raypak
Includes
(2) Molex Plugs, (3) Screws, (5) Zip-Ties, (9) Wire Nuts, Ignition Cable, Module, Wire Harness
Control Voltage
24V AC
Compatible with Brand
Raypak
Product Type
Ignition Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 007374F
- Zoro #
- G0041749
- UPC #
- -
- Country of Origin
- United States
Details
- Fits Brand
- Raypak
- Item
- Ignition Module
- Includes
- (2) Molex Plugs, (3) Screws, (5) Zip-Ties, (9) Wire Nuts, Ignition Cable, Module, Wire Harness
- Control Voltage
- 24V AC
- Compatible with Brand
- Raypak
- Product Type
- Ignition Module
Description
Ignition Module, Product Type Ignition Module, Compatible with Brand Raypak, Control Voltage 24V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.