Cutter
- Mfr # 708821
- Zoro # G004420191
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 1/4 in
Product Type
Replacement Knives
Compatible Manufacturer Model Number
JJP-12
Material
Steel Carbide
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 708821
- Zoro #
- G004420191
- UPC #
- 662755988714
- Country of Origin
- China
Dimensions
- Overall Length
- 12 1/4 in
- Overall Width
- 1 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
Details
- Item
- Cutter
- Product Type
- Replacement Knives
- Compatible Manufacturer Model Number
- JJP-12
- Material
- Steel Carbide
- Number of Pieces
- 3
Description
Cutter, Compatible Grainger Model Number JJP-12, Compatible Manufacturer Model Number JJP-12, Material Steel Carbide, Number of Pieces 3, Overall Length 12 1/4 in, Overall Width 1 in, Product Type Replacement Knives
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.