Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1/4in-20 - 302 Carbon Steel Hand Tap, Taper Tap, 20 TPI Threads per Inch, Champion, 12PK
- Mfr # CHA 302-1/4-20-T
- Zoro # G411873108
product price:Â
$
64.55
/pk of 12, $5.38/ea
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-23/32"
Tap Size
1/4-20
Thread Length
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 302-1/4-20-T
- Zoro #
- G411873108
- UPC #
- 846035072748
- Country of Origin
- China
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- Carbon Steel
- Tap Chamfer
- Taper
- Drill Bit Sizing
- Fractional
- Tap Type
- Hand
Dimensions
- Overall Length
- 2-23/32"
- Tap Size
- 1/4-20
- Thread Length
- 1"
- Shank Dia.
- 1/4"
- Diameter
- 1/4"
Description
1/4in-20 - 302 Carbon Steel Hand Tap, Taper Tap, 20 TPI Threads per Inch, Champion 302-1/4-20-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.