Shop VICTORY LIGHT
See all product information
Create Account
Light Tempus Wall Clock
- Mfr # VLUTC8743FE
- Zoro # G004846830
product price:Â
$
30.75
/ea
Key Features
Battery Size
AA
Case Color
Mahogany
Clock Movement Type
Quartz
Power Source
Battery
Features
Wall Mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VLUTC8743FE
- Zoro #
- G004846830
- UPC #
- 676090100953
- Country of Origin
- China
Dimensions
- Battery Size
- AA
Details
- Case Color
- Mahogany
- Clock Movement Type
- Quartz
- Power Source
- Battery
- Item
- Wall Clock
- Features
- Wall Mountable
- Digital/Analog
- Analog
- Case Material
- Wood
Description
Showcase an eye for style with this 12" wooden wall clock, equipped with an appealing, warm mahogany finish. Read the time easily thanks to the Tempus Wall Clock's reliable, Quartz movement and teardrop styled hands. Large face is 10.4" in diameter. Clock uses AA battery (not included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.