30in Wreath Bags, 2PK
- Mfr # 9024
- Zoro # G012340368
Key Features
Specifications
Details
- MFR #
- 9024
- Zoro #
- G012340368
- UPC #
- 633125129396
- Country of Origin
- China
- Color
- Red
- Material
- Non-Woven
Dimensions
- Overall Length
- 30 in
- Overall Height
- 30 in
- Overall Width
- 0 in
Description
These Simplify Wreath Bags come in sets of two and are the perfect accessory when it comes to your wreaths during the holiday season. Its already enough of a hassle to find out where to hang your wreaths, there is no need to stress where to put your wreath during the off-holiday season. With its sturdy handles and zippered, plastic top, this wreath bag can be lugged around easily without any fear of the wreath or its needles falling out. The material on the top and bottom is also see through in order for you to be able to assess its current conditions. Moisture resistant, keeps out dust and pests. Folds flat when not in use. Heavy duty zipper. It is simple, these wreath bags not only store your wreaths when not in use, but also protects them, keeping them fresh for the next time you take them out.
- •Dimensions: 30"x6"
- •Holds 2 Wreaths 30" in diameter
- •Easy carry handles help you easily transport thisbag
- •Redcircumfrence with Gold trim/handles
- •Double sided nylon zippers at both ends (top and bottom) for easy and quick access
- •See through top to view wreath
- •Protects wreath during off-holiday season
- •Full length, heavy duty zipper and clear PEVA bottom
- •easy carry handles for transportation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.