Shop KASK

Zenith Clear Full Face Visor, Clear Visor, Polycarbonate

  • Mfr # WVI00008-500
  • Zoro # G004853142

product price: 
$
54.69
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI Z87.1, EN166
Features
Panoramic Lens Compatible for Overlapping Corrective Glasses, Reinforced Frame that Protects the Entry of Debris
Application
Metalworking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WVI00008-500
Zoro #
G004853142
UPC #
-
Country of Origin
Italy
Item
Zenith Clear Full Face Visor
Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI Z87.1, EN166
Features
Panoramic Lens Compatible for Overlapping Corrective Glasses, Reinforced Frame that Protects the Entry of Debris
Application
Metalworking
Metal Detectable
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Face Shield Type
Face Shield Assembly
Includes Anti-Static Visor Coating
No
Compatible with Brand
Kask
Photochromatic Visor
No
Maximum Operating Temperature
131 Degrees F
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Series
Zenith Series
ANSI Dust/Splash Rating
D3
Includes No Visor Coatings
No
Minimum Operating Temperature
23 Degrees F
Replaceable Visor
Replaceable Visor
Reusability
Reusable
Compatible with Manufacturer Model Number
WKI00007
Includes Anti-Fog Visor Coating
Yes
Compatible Manufacturer Part Number
WKI00007
Compatible Manufacturer Model Number
WKI00007
For Use With Mfr. Model Number
WKI00007
Photochromatic Lens
No
Compatible with Manufacturer Model No.
WKI00007
Compatible with Mfr. Model No.
WKI00007
For Use with Mfr Model Number
WKI00007
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
WKI00007
Compatible Mfr. Model Number
WKI00007
For Manufacturer Part Number
WKI00007
Compatible with Mfr. Model Number
WKI00007
Compatible Series
Zenith Series

Dimensions

Visor Height
7 1/2 in
Visor Width
6 1/2 in
Fits Chest Size
Panoramic Lens Compatible for Overlapping Corrective Glasses, Reinforced Frame that Protects the Entry of Debris

Description

Zenith Clear Full Face Visor, ANSI Dust/Splash Rating D3, Application Metalworking, Compatible with Brand Kask, Compatible Manufacturer Part Number WKI00007, Compatible with Series Zenith Series, Face Shield Type Face Shield Assembly, Features Panoramic Lens Compatible for Overlapping Corrective Glasses, Reinforced Frame that Protects the Entry of Debris, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.