Shop VALUGARD
See all product information
Create Account
Visor Green PC, flat - 7 1/2in X 15 1/2in, .040in ANSI/CSA, 48PK
- Mfr # 12F487400GRUS
- Zoro # G624157699
product price:Â
$
5.49
/pk of 48, $0.11/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Visor Height
8 in
Standards
ANSI
Width
15.5 in
Lens Coating
Anti-scratch
Visor Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F487400GRUS
- Zoro #
- G624157699
- UPC #
- 10684892487414
- Country of Origin
- United States
- Visor Color
- Green
- Standards
- ANSI
- Lens Coating
- Anti-scratch
- Item
- Faceshield
- Visor Material
- Polycarbonate
- Dielectric Protection
- Yes
Dimensions
- Visor Height
- 8 in
- Width
- 15.5 in
- Visor Thickness
- 0.040"
Description
ValuGard Visor Green polycarbonate, flat - 8in X 151/2in,.040in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.