Stem Extension

  • Mfr # 23451
  • Zoro # G005311412
product price: 
$
21.15
/ea

Key Features

Size
¾, 1
For Use With
Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3
Temp. Range
0 Degrees to 200 Degrees F
Valve Type
Plumbing Valves
Includes
Hex Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23451
Zoro #
G005311412
UPC #
691514234519
Country of Origin
Italy

Dimensions

Size
¾, 1

Details

Item
Stem Extension
For Use With
Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3
Temp. Range
0 Degrees to 200 Degrees F
Valve Type
Plumbing Valves
Includes
Hex Nut
Material
Brass
Body Material
Brass
For Use With Mfr. Model Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible with Series
ProPress
Product Type
Stem Extension
Operating Temperature - Minimum
0 Degrees F
Compatible with Brand
Viega
Operating Temperature - Maximum
200 Degrees F
Compatible with Manufacturer Model Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible Manufacturer Part Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible Manufacturer Model Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible with Manufacturer Model No.
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible with Mfr. Model No.
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
For Use with Mfr Model Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible Pump Manufacturer Part Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible Mfr. Model Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
For Manufacturer Part Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Compatible with Mfr. Model Number
2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461
Shell Material
Brass
Compatible Series
ProPress

Description

Stem Extension, Product Type Stem Extension, Material Brass, Compatible with Series ProPress, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Hex Nut, Compatible with Manufacturer Model Number 2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461, Compatible with Brand Viega, Valve Type Plumbing Valves

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews