Nutsetter, L:24", Socket:9/16"
- Mfr # B-43337
- Zoro # G0058768
product price:Â
$
69.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Measurement Type
SAE
Drive Size
9/16"
Drive Type
Hex
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 24 in
- Drive Size
- 9/16"
- Shank Size
- 1/4 in
- Nutsetter Hex Size
- 9/16 in
- Overall Nutsetter Length
- 24 in
- Hex Shank Size
- 1/4 in
- Tool Insertion Size
- 1/4 in Hex
- Fastening Size
- 1/4 in
- Socket Size
- 9/16 in
- Connection Size
- 1/4 in Hex
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Accelerates Fastening Over Extra Long bolts and Threaded Rod, Increased Socket Length, Lightweight Press-Fit Shank
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 24 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Corrosion Resistant, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Makita
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.