Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Star Bit Socket 140mmL
- Mfr # 208+6607
- Zoro # G723578661
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6607
- Zoro #
- G723578661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-7 Size 1/4 Inch Drive 140mm Length Durable Construction - 208+6607, Professional Bit Socket This 1/4in drive T-7 star bit socket is built for controlled fastening and consistent engagement. The 140mm overall length helps provide added reach while keeping the tool stable in a hand tool setup. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties to support long-term service. Size markings are stamped for quick, permanent identification in a toolbox or drawer. Key Benefits 1/4in drive T-7 star bit socket for precise, repeatable fastener engagement. 140mm overall length provides added reach in tight or recessed access points. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings make identification fast and permanent for tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for quality expectations and consistent performance. SKU 208+6607 is supplied as a single piece bit socket designed for heavy-use service environments. With durable materials, clear size identification, and standards compliance, it supports reliable day-to-day work while maintaining consistent fit and performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.