Shop MAKITA
See all product information
Create Account
Nutsetter, L:18", Socket:3/4"
- Mfr # B-43371
- Zoro # G0058810
product price:Â
$
63.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/4"
Drive Type
Hex
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-43371
- Zoro #
- G0058810
- UPC #
- 088381443302
- Country of Origin
- Multiple
- Item
- Nutsetter
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- Hex
- Material
- Steel
- Finish
- Corrosion Resistant
- Magnetic/Nonmagnetic
- Nonmagnetic
- Shank Style
- Hex
- Fastening Tool Material
- Steel
- Impact Rated
- Impact Rated
- Fastening Tool Item
- Hollow Nutsetter
- Fastening Tool Finish
- Corrosion Resistant
- SAE or Metric
- SAE
- Application - Tools
- Impact
- Measurement System
- Imperial
- Number of Nutsetters Included
- 1
- Magnetized Tip
- No Magnetized Tip
- Slide to Clean
- Not Slide to Clean
- Features
- Accelerates Fastening Over Extra Long bolts and Threaded Rod, Increased Socket Length, Lightweight Press-Fit Shank
- Shank Shape
- Hex
- Series
- Hollow Sockets
- Product Type
- Nutsetter
- Connection Shape
- Hex
- For Tool Type
- Impact
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 18 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Corrosion Resistant, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Makita
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.